Apply to be a TradeMaster!
Main product image of Power Bar ComboSaddle for 3" and 4" DWV Pipe
Magnifying glass
Hover image to zoom

Power Bar ComboSaddle for 3" and 4" DWV Pipe

SKU:
523-734W
Rating:
(0)
Q&A:
(0)
Power Bar ComboSaddle for 3" and 4" DWV Pipe
Magnifying glass
Hover image to zoom
$1.08 each
BOX UP & SAVE 9%
$9.80 box of 10
$0.98 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • ComboSaddle is specifically designed to be used with its ever-popular PowerBar Universal Slider Bracket.
  • The ComboSaddle is the ideal product for centering pipe between floor joists.
  • The 523-734W model supports 3" and 4" DWV pipe.
  • Made from durable white ABS, the ComboSaddle can be glued to the pipe using all-purpose cement.
  • The ComboSaddle attaches to the front or back of the galvanized PowerBar. bracket, which is sold separately
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy