Apply to be a TradeMaster!
Main product image of Power Bar ComboSaddle for 1-1/2" and 2" DWV Pipe
Magnifying glass
Hover image to zoom

Power Bar ComboSaddle for 1-1/2" and 2" DWV Pipe

SKU:
523-712W
Rating:
(0)
Q&A:
(0)
Power Bar ComboSaddle for 1-1/2" and 2" DWV Pipe
Magnifying glass
Hover image to zoom
$1.01 each
BOX UP & SAVE 7%
$9.40 box of 10
$0.94 each
In Stock
In Stock
Get 290 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • ComboSaddle is specifically designed to be used with its ever-popular PowerBar Universal Slider Bracket.
  • The ComboSaddle is the ideal product for centering pipe between floor joists.
  • The 523-712W model supports 1-1/2" and 2" DWV pipe.
  • Made from durable white ABS, the ComboSaddle can be glued to the pipe using all-purpose cement.
  • The ComboSaddle attaches to the front or back of the galvanized PowerBar. bracket, which is sold separately
  • Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    TouchDown Clamp w/ PowerBar Foot: 1 Bridge 1 Base
    SKU: 522-5501
    Sioux Chief