Shop Resideo Sale
Main product image of Single Stud Shoe for up to 2" PVC/ABS/Cast Iron Pipe, 16 Gauge
Magnifying glass
Hover image to zoom

Single Stud Shoe for up to 2" PVC/ABS/Cast Iron Pipe, 16 Gauge

SKU:
533-1
Rating:
(3)
Q&A:
(0)
Single Stud Shoe for up to 2" PVC/ABS/Cast Iron Pipe, 16 Gauge
Magnifying glass
Hover image to zoom
$3.04 each
BOX UP & SAVE 8%
$70.00 box of 25
$2.80 each
In Stock
In Stock
Get 414 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Sioux Chief 533 series Stud Shoe supports has been designed to conform to national plumbing code requirements. Stud Shoes is used to reinforce studs that have been bored or notched to allow for DWV piping. The 533 Series Stud Shoe is secured to joist with nails or screws. Sioux Chief's 533 series Stud Shoe bracket is NOT a total replacement of removed construction materials.

Product Features:
  • 16-gauge steel
  • Maximum Load Rating: 552 lbs
  • Formed rib provides added strength
  • Installs over pipe up to 2-3/8" O.D.
  • Meets IRC 602.6
  • All nail holes must be used, and fasteners (not included) shall be no less than #10d x 1-1/2" long
  • Pipe opening: 2-1/2", for use with any piping that is 2" Schedule 40 or smaller

Specs

–
Type:

Stud Guard

Gauge:

16

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would definitely use these again

These brackets are a perfect solution for sink or any plumbing fixture under windows. I needed to cut structure out of wall studs supporting a window for the plumbing vent using these helped retain the structure. Easy to use on new studs. " just a heads up they are not wide enough for older built homes that have original 2x4 studs". Some modification to those studs needed to be done
Shred
Santa Barbara Ca
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works.

Good stuff
Walt
Nampa ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These really strengthen up a 2x4 because taking a 2-in pipe through a 2x4 there's just about nothing left
Andy
Dayton ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy