Apply to be a TradeMaster!
Main product image of (Box of 25) 5" x 8" Stud Protector and Plate, 16 Gauge
Magnifying glass
Hover image to zoom

(Box of 25) 5" x 8" Stud Protector and Plate, 16 Gauge

SKU:
S33003
Rating:
(12)
Q&A:
(0)
(Box of 25) 5" x 8" Stud Protector and Plate, 16 Gauge
Magnifying glass
Hover image to zoom
$30.42 each
In Stock
In Stock
Get 336 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 8"

Description

–
Protects piping and wiring from nails

Specs

–
Size:

5" x 8"

Gauge:

16

Type:

Non-Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
SKU: 33895
Oatey

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

A good product, at competitive price

We have been purchasing these stud protectors for several years, and expect to continue buying them.
The Old Man
Allentown PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Reasonably priced and fast shipping
Big Kenny
Ft. Wayne , in
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best steel plates in ever bought.

Very affordable,easy to install
Walt
Nampa ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order these again

I have ordered these several times already The price is great and delivery is super fast
Linda
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Heavy Duty. Very sharp edges.
BH
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Size- Great Price

I ordered the 25 pack. They are the perfect size for protecting my plumbing pipes
Contractor4ever
Corning, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always buy 1st from supplyhouse.com

Everything I order comes quickly to my shop. Supplyhouse is by far the best way to optimize my time and energy when ensuring my stock needs. Prices and quality of all materials and tools are equal to or exceeding other supply houses that require much time and energy to fulfill my needs. Why go out of my way to get what they will put in my hands with as little energy and time output as typing this review.
Mustafa
Houston, Texans
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use them to protect my central vacuum tubing
Vac man
Siloam Springs AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy these again

Same product I could buy at my local supply house but much more reasonable price, and speedy delivery makes it a win-win.
Lin
Branford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gets the job done

The price is the best , and I like the quality 👌
Shaun
Birmingham, AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy