Apply to be a TradeMaster!
Main product image of 1" PowerPEX Copper Stub Out Elbow (6" x 8")
Magnifying glass
Hover image to zoom

1" PowerPEX Copper Stub Out Elbow (6" x 8")

SKU:
630X468
Rating:
(0)
Q&A:
(0)
1" PowerPEX Copper Stub Out Elbow (6" x 8")
Magnifying glass
Hover image to zoom
$17.78 each
BOX UP & SAVE 12%
$391.75 box of 25
$15.67 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
Length (Inches): 
8"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Length (Inches)
8" Length
Product Highlight: Height (Inches)
6" Height
Product Highlight: Lead Free
Yes

Description

–
1" PowerPEX Copper Stub Out Elbow (6" x 12")

Product Features
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Type L copper
  • Tube stops formed into each fitting
  • One-piece solid copper
  • Push-fitting systems are not compatible with nickel-plated stub out elbows

Specs

–
Size:

1"

PEX Size:

1"

Length (Inches):

8"

Height (Inches):

6"

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy