Apply to be a TradeMaster!
Main product image of 3/4" PowerPEX Copper Stub Out Elbow (4-1/2" x 8")
Magnifying glass
Hover image to zoom

3/4" PowerPEX Copper Stub Out Elbow (4-1/2" x 8")

SKU:
630X348
Rating:
(0)
Q&A:
(0)
3/4" PowerPEX Copper Stub Out Elbow (4-1/2" x 8")
Magnifying glass
Hover image to zoom
$13.38 each
BOX UP & SAVE 6%
$629.00 box of 50
$12.58 each
In Stock
In Stock
Get 78 Mon, Oct 5
Order by today, receive Monday
Size: 
3/4"
Length (Inches): 
8"
6"8"12"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Square O Straps affix easily to the Edge bracket or any backing board to provide solid installations
  • Type L copper

Specs

–
Length (Inches):

8"

Size:

3/4"

PEX Size:

3/4"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Stainless Steel Clamp (50/bag)
SKU: PXCL075
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy