Apply to be a TradeMaster!
Main product image of PowerPEX 3/4" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, Lead Free
Magnifying glass
Hover image to zoom

PowerPEX 3/4" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, Lead Free

SKU:
643X23
Rating:
(0)
Q&A:
(0)
PowerPEX 3/4" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, Lead Free
Magnifying glass
Hover image to zoom
$1.37 each
BOX UP & SAVE 1%
$67.50 box of 50
$1.35 each
In Stock
In Stock
Get 443 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty

Description

–
  • PowerPEX® ASTM F1807 No Lead Male Sweat Copper Straight Adapters
  • One-piece solid copper

Specs

–
Size:

1/2"

PEX Size:

3/4"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy