Apply to be a TradeMaster!
Main product image of 250' 12-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)
Magnifying glass
Hover image to zoom

250' 12-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)

Brand:
Southwire
SKU:
68580001
Rating:
(4)
Q&A:
(0)
250' 12-2 AWG SOL Aluminum Armored Armorlite MC Cable, THHN/THWN, 2C (Natural)
Magnifying glass
Hover image to zoom
$238.17 each
In Stock
In Stock
Get 30 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length

Description

–

12/2 AWG THHN/THWN Insulated Singles. Green Insulated Ground. UL Listed. 600 Volts. Rated VW-1. Lightweight Aluminum Interlocked Armor.


Specifications:

  • No. of Conductors: 2
  • Size (AWG or KCMIL): 12 AWG
  • No. of Strands: 1
  • Insulation Thickness (MILS): 15 mils
  • Size (AWG): 12
  • Nominal OD (MILS): 483 mils
  • Nominal Total Weight (lbs/1000'): 107 lbs/1000'

Specs

–
Length (Feet):

250'

Wire Type:

MC

THHN

Type:

Solid

AWG:

12

Conductors:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again.

Great product. Fast delivery. Thank you.
Wife
Pennsylvania
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product. Great service with fast delivery! Will absolutely order here again!
Bob
Audubon, MN
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this company.

Everything I ordered came on time as promised
Tmc
Goodyear AZ.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not made in America

I purchased two rolls expecting them to be made in America as per the submittal sheet. They are made in Mexico.
Uncle Sam
VT
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy