Shop Resideo Sale
Main product image of 3" PVC Sch. 40 Threaded Tee (Socket x FIPT)
Magnifying glass
Hover image to zoom

3" PVC Sch. 40 Threaded Tee (Socket x FIPT)

SKU:
402-030
Rating:
(25)
Q&A:
(0)
3" PVC Sch. 40 Threaded Tee (Socket x FIPT)
Magnifying glass
Hover image to zoom
$23.88 each
BOX UP & SAVE 8%
$220.80 box of 10
$22.08 each
In Stock
In Stock
Get 1 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Size: 
3"
Connection Type: 
Socket x FIPT
Socket x MIPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FIPT Connection
Product Highlight: Size
3"
Product Highlight: Color
White
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: Image is not an exact representation of item

PVC Schedule 40 Threaded Tee (Socket x FIPT)

*Tee fittings are sized by their three openings in the following order:
Side x Side x Middle
Example Tee Size: 3/4" x 1/2" x 3/4" = 3/4" Side x 1/2" Side x 3/4" Middle

Specs

–
Connection Type:

Socket x FIPT

Color:

White

Size:

3"

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 25 reviews
100% would recommend this product
5
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 25 reviews

Worked on replacing a green lawn manifold

My existing irrigation manifold had broken parts and I had trouble finding the necessary pieces so that I could replace those pieces. Supplyhouse.com had the parts so I could repair the manifold.
Handyman
Johnstown
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this part again.

Perfect fit Arrived in two days.
Jay
Tulsa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just rite!

You can't beat Supply House fast shipping and selection ! I always check here when making out parts lists for that next project !
Joe schmo
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you need it right

I always use supply house. I trust in there fittings
Grandpatony
fort pierce fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great for furnace installations

It works. We install them on furnace flue so we have a place to check CO etc on startup and maintenance
Energy Tech
Seattle WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more in the future

I use them for my quail watering system they work perfect. Super fast shipping great company will buy any of my plumbing needs from supply house
Josh
Battle Creek, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again.

Fast service, good quality, reasonable shipping cost
Dave
Fishers Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

I bought these to install no peck water cups for our quail. Perfect fit and made the whole system stronger so they don't keep knocking the cups loose.
Mark
Carlsbad, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Exactly what I needed for a chicken waterer. Couldn't find it in town. Fast delivery
Billy
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for chicken coop waterers

Very good quality...worked perfectly for my nipple and cup waterers for my chickens!
JW
Glendale, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy