Shop Resideo Sale
Main product image of 3" PVC Sch. 40 90° Long Sweep Elbow
Magnifying glass
Hover image to zoom
3" PVC Sch. 40 90° Long Sweep Elbow
Magnifying glass
Hover image to zoom
$152.03 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Size: 
3"
2-1/2"3"4"6"8"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Note: Image is not an exact representation of item

PVC Sch. 40 90° Long Sweep Elbow

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Handy for replumbing an inground pool

Handy for when you don't have the space for a regular elbow.
Bill the Engineer
Hauppauge, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what is sweep radius of 406-030LSF? I am searching for a fairly large radius for a custom application.

Asked by Everett 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Everett, thanks for writing in. Please see the following for all available dimensions for the 406-030LSF - https://www.screencast.com/t/rk8Qvl5gflP

Was this review helpful to you?

Q: what size radius is the sweep?

Asked by J I 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the sweep of 406-080LSF is 26-11/16"

Was this review helpful to you?

Q: Is this a pressure fitting. If yes, what is the psi rating. I need 8" & 6"

Asked by riley 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

schedule 40PVC is rated for approx. 350+PSI working pressure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy