Shop Resideo Sale
Main product image of 1-1/2" PVC Sch. 40 90° Elbow (Socket x FIPT)
Magnifying glass
Hover image to zoom

1-1/2" PVC Sch. 40 90° Elbow (Socket x FIPT)

SKU:
407-015
Rating:
(9)
Q&A:
(1)
1-1/2" PVC Sch. 40 90° Elbow (Socket x FIPT)
Magnifying glass
Hover image to zoom
$2.20 each
BOX UP & SAVE 13%
$47.75 box of 25
$1.91 each
In Stock
In Stock
Get 414 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
White
Product Highlight: Thread Type
Socket x FIPT Thread Type

Description

–
PVC Sch. 40 90° Elbow (Socket x Female Iron Pipe Thread)

Specs

–
Color:

White

Size:

1-1/2"

Thread Type:

Socket x FIPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great Product

Well built 90 fittings.
Mitch
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I've ordered from SH many times. Always great service and timeliness!!
KR
CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN IF NEEDED TO

NEEDED IT FOR OUR PRODICTION OF MACHINES GREAT PLACE AND VERY FAST SHIPPING
SANTIAGO
CALIFORNIA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, fast shipping

I have this product to plumb by home aquarium. product is high quality. would recommend.
Jim
Summerville SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Tank replacement project fittings for new plastic tanks.
Tom
Pagosa Springs, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just like described and pictured
SCOTT
KS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" PVC Elbow

Incredible product. Works as expected. Very happy!!
Max the plumber
Thomasville, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products/Great Service

We use these parts in the production of our boats and it is so nice to be able to order by the box instead of running to the hardware store to find a few here and a few there. On top of that, customer service is great. I made an error and quickly sent an email to get it corrected. The correction of my error was prompt and accurate. I also like that they will ship partial shipments to get them here quickly rather than wait for full cases. I am so glad I found this site.
Belinda at Defiance
Bremerton, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

We use the product in the below deck plumbing in our fiberglass boats. The quality is what was needed and expected. The ease of ordering by the case made my life a lot easier. Used to have to send helper to numerous hardware stores to find enough to keep us going.
belinda
Bremerton, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the socket side 1/2"?

Asked by derek 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, 3/8" side is socket and the 1/2" side is FIPT.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy