Apply to be a TradeMaster!
Main product image of 1" x 3/4" PVC Sch. 40 Spec. Reinforced 90° Elbow (Socket x FIPT)
Magnifying glass
Hover image to zoom

1" x 3/4" PVC Sch. 40 Spec. Reinforced 90° Elbow (Socket x FIPT)

SKU:
407-131SR
Rating:
(0)
Q&A:
(0)
1" x 3/4" PVC Sch. 40 Spec. Reinforced 90° Elbow (Socket x FIPT)
Magnifying glass
Hover image to zoom
$14.27 each
BOX UP & SAVE 8%
$657.50 box of 50
$13.15 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Thread Type
Socket x FIPT Thread Type

Description

–
PVC Sch. 40 90° Elbow (Socket x Female Iron Pipe Thread)

Specs

–
Size:

1" x 3/4"

Thread Type:

Socket x FIPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy