Apply to be a TradeMaster!
Main product image of 1-1/4" CPVC CTS Tee (Socket)
Magnifying glass
Hover image to zoom
1-1/4" CPVC CTS Tee (Socket)
Magnifying glass
Hover image to zoom
$7.90 each
BOX UP & SAVE 9%
$71.90 box of 10
$7.19 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1-1/4"

Description

–
1-1/4" CPVC CTS Tee (Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1-1/4"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
1-1/4"
Socket
1-1/4"
Socket

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what schedule is it what color

Asked by vern 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a CPVC tee. The color is tan.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy