Apply to be a TradeMaster!
Main product image of 1-1/4" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom

1-1/4" CTS CPVC Union (Socket with EPDM O-ring Seal)

SKU:
4197-012
Rating:
(0)
Q&A:
(0)
1-1/4" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom
$27.14 each
BOX UP & SAVE 9%
$297.60 box of 12
$24.80 each
In Stock
In Stock
Get 60 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Description

–
1-1/4" CTS CPVC Union (Socket with EPDM O-ring Seal)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1-1/4"

Connection Type:

Socket

Lead Free:

Yes

Seal:

EPDM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
1-1/4"
Socket
Yes
Bluefin
1-1/4"
Socket
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy