Apply to be a TradeMaster!
Main product image of 3" PVC Sch. 40 90° Street Elbow (Male x Fem)
Magnifying glass
Hover image to zoom

3" PVC Sch. 40 90° Street Elbow (Male x Fem)

SKU:
412-030
Rating:
(9)
Q&A:
(0)
3" PVC Sch. 40 90° Street Elbow (Male x Fem)
Magnifying glass
Hover image to zoom
$24.81 each
BOX UP & SAVE 8%
$181.68 box of 8
$22.71 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
Note: Image is not an exact representation of item

PVC Schedule 40 90° Street Elbow (Male x Female Thread)

Specs

–
Color:

White

Size:

3"

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

As described

Worked well
Jranrette
Alabama
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Rather Odd Piece to Find

Roamed the local hardware and big box stores but couldn't come up with these elbows plus the caps to close them. Did not need them for plumbing, but rather for ventilation of my Purple Martin housing. Happy to find them at Supplyhouse where the service is excellent.
Cullen
NW Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never any problems

I always use supply house. I trust in there fittings
Grandpatony
fort pierce fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt accurate service

It was difficult to find this part locally. This site helped me get the right part.
KP
Naperville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more of these.

These parts are used in bird conservation, i.e., venting nest boxes.
Birdman
Allentown, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I liked the product

I used them to create vents in Purple Martin nesting gourds
Scottie
Allentown PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find part at big box stores

This was an item that is not easily available at the big box stores. Initially they sent the wrong item but after speaking to the customer service representative they sent the right part out by next day air. This type of service is what keeps me going back to them again and again.
Webnut
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as advertised

as advertised
me
raleigh nc
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great value, and good service

This is just a simple fitting but if you join two of them together it gives you flexible joint that can be used to retract water column tube in a fold down position.
Sunshine
Marion Station,MD
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy