Shop Resideo Sale
Main product image of 1/2" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)
Magnifying glass
Hover image to zoom

1/2" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)

SKU:
4135-005OR
Rating:
(1)
Q&A:
(0)
1/2" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)
Magnifying glass
Hover image to zoom
$1.85 each
BOX UP & SAVE 9%
$168.00 box of 100
$1.68 each
In Stock
In Stock
Get 349 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x NPSC Connection
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
1/2" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)

Note: NPSC - American Standard Straight Coupling Pipe Thread

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1/2"

Connection Type:

Socket x NPSC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
1/2"
Socket x NPSC
Yes

You May Also Need

1/2" CPVC CTS Tee (Socket)
SKU: 4101-005

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Two of the four units I received leaked

This was for a new connection to Delta tub/shower universal base and I was unable to get them to seal properly against the face of the the male on one side. The gasket seams to be too flexible and squeezes into the port. I checked to make sure the face of the male end I connected too was smooth and it was not damaged. I had to use another method to connect to this port.
unhappy
PA
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy