Apply to be a TradeMaster!
Main product image of 1/2" CTS CPVC Male Adapter (MIPT x Socket)
Magnifying glass
Hover image to zoom

1/2" CTS CPVC Male Adapter (MIPT x Socket)

SKU:
4136-005
Rating:
(0)
Q&A:
(0)
1/2" CTS CPVC Male Adapter (MIPT x Socket)
Magnifying glass
Hover image to zoom
$0.55 each
BOX UP & SAVE 7%
$51.00 box of 100
$0.51 each
In Stock
In Stock
Get 100 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x Socket Connection
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
1/2" CTS CPVC Male Adapter (MIPT x Socket)

For Cold Water Service Only - NSF® Certified Lead Free

Specs

–
Size:

1/2"

Connection Type:

MNPT x Socket

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
1/2"
MNPT x Socket
Yes
1/2"
MNPT x Socket
Yes

You May Also Need

3/4" CTS CPVC Male Adapter (MIPT x Socket)
SKU: 4136-007
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy