Apply to be a TradeMaster!
Main product image of 1" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)
Magnifying glass
Hover image to zoom

1" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)

SKU:
4135-010OR
Rating:
(3)
Q&A:
(0)
1" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)
Magnifying glass
Hover image to zoom
$3.48 each
BOX UP & SAVE 10%
$31.30 box of 10
$3.13 each
In Stock
In Stock
Get 1,032 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x NPSC Connection
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
1" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1"

Connection Type:

Socket x NPSC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)
1" CTS CPVC Female Adapter w/ Gasket (Socket x NPSC)
SKU: 4135-010OR
(3)
1"
Socket x NPSC
Yes

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I'd buy this product again & again.

This is great product.
Richard Dang
Houston,Texas.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

These are the best 1 inch adapters that I've ever purchased
Scott
Atlanta Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exact parts that arrive as stated.
KEN
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy