Apply to be a TradeMaster!
Main product image of 1" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom

1" CTS CPVC Union (Socket with EPDM O-ring Seal)

SKU:
4197-010
Rating:
(7)
Q&A:
(0)
1" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom
$13.12 each
BOX UP & SAVE 8%
$435.60 box of 36
$12.10 each
In Stock
In Stock
Get 69 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
1" CTS CPVC Union (Socket with EPDM O-ring Seal)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1"

Connection Type:

Socket

Lead Free:

Yes

Seal:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1" CTS CPVC Union (Socket with EPDM O-ring Seal)
1" CTS CPVC Union (Socket with EPDM O-ring Seal)
SKU: 4197-010
(7)
1"
Socket
Yes

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Just what I needed

Making the connection & disconnect of the well tank a lot easier.
KBT
Berlin, MD
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Good Product
Bill
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Everyone is going to pex tubing. To me , pex looks sloppy. I like the looks of CPVC, looks neat like a copper tubing job. That's my opinion. Plus this size is hard to get here where I live. Thanks.
Vetteman
Watkin Glen, NY.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use supply house again.

Specialty fittings for 1" cpvc are not available at any big box hardware or plumbing supply near me. These unions worked great. Website was great to maneuver through and delivery was fast.
Grog
Tampa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been a long time customer 9 + years and still am.

Shopping was easy, Support was great, Delivery was quick.
JOhn
Seattle Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly what I needed

Having little flexibility in piping these unions provided the needed ability to install the pipes and connections and allow for easy removal later on to swap out filters.
ACW
Champions Gate, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic

I always go to the supply house for hard to find parts. They always have what I need and they get it to me FAST!
Rob
Lake George NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy