Shop Resideo Sale
Main product image of 3/4" x 1/2" PVC Sch. 40 90° Elbow w/ Side Outlet (Socket x FIPT)
Magnifying glass
Hover image to zoom

3/4" x 1/2" PVC Sch. 40 90° Elbow w/ Side Outlet (Socket x FIPT)

SKU:
414-101
Rating:
(4)
Q&A:
(0)
3/4" x 1/2" PVC Sch. 40 90° Elbow w/ Side Outlet (Socket x FIPT)
Magnifying glass
Hover image to zoom
$3.01 each
BOX UP & SAVE 11%
$134.50 box of 50
$2.69 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FIPT Connection
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Color
White

Description

–
PVC Schedule 40 90° Elbow w/ Side Outlet (Socket x FIPT)

Specs

–
Connection Type:

Socket x FIPT

Color:

White

Size:

3/4" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great price and quick delivery.

For some reason, nobody had the PVC fittings at the quantities we needed. Not only did SupplyHouse have the required amount I needed, but the cost was lower than I had found elsewhere and they were delivered within a few days.
JR
Jupiter, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

this fitting worked great on the corners of our sprinkler system
bo
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only ones in the world

I installed a bull run valve in my system. The angle was 120 degrees. I boiled the internet dry looking for 30 degree couplings. Supplyhouse was the only place they existed. We have some fabulous plumbing supply houses in Nashville, but none of them had them. These couplings saved me a ton of digging.
Rusty
Nashville, Tn
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful

I am pleased that the Supply House has these special 30-degree 2-inch PVC DWV elbows, which are critical when running vent pipe in a house with a gambrel roof. When I get ready to install the venting for the upstairs bathroom, I will need more of these 30-degree fittings.
Fletch
Stockton Springs, ME
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy