| Connection Type: | Socket x SR FIPT |
|---|---|
| Size: | 3/4" x 1/2" |
| Thread Type: | Female |
no it will not its meant for 4" PVC, sounds like you need 3" female by 2" slip adapter.
The thread on the adapter is Female Pipe Thread (FPT).
435-015 is 1-1/2" x 1-1/2".
No, it is only designed for schedule 40 PVC.