Apply to be a TradeMaster!
Main product image of 1" x 1/4" PVC Schedule 40 Spec. Reinforced Spigot x Female Bushing
Magnifying glass
Hover image to zoom

1" x 1/4" PVC Schedule 40 Spec. Reinforced Spigot x Female Bushing

SKU:
438-128SR
Rating:
(1)
Q&A:
(0)
1" x 1/4" PVC Schedule 40 Spec. Reinforced Spigot x Female Bushing
Magnifying glass
Hover image to zoom
$5.14 each
BOX UP & SAVE 10%
$115.75 box of 25
$4.63 each
In Stock
In Stock
Get 804 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1" x 1/4"
1-1/2" x 1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1" x 1/4"2" x 1/2"2" x 3/4"2" x 1"3" x 1-1/2"3" x 1-1/4"3" x 3/4"3" x 1"4" x 2-1/2"4" x 2"6" x 2"6" x 3"6" x 4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/4"
Product Highlight: Thread Type
Spec. Reinforced Spigot x Female Thread Type

Description

–
PVC Schedule 40 Spigot x Female Bushing

Specs

–
Thread Type:

Spec. Reinforced Spigot x Female

Size:

1" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact replacement parts needed.

It is exactly the replacement I needed.
Jake
Falls Church, VA.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy