Shop Resideo Sale
Main product image of 1" PVC Sch. 40 Threaded Tee (FIPT)
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Threaded Tee (FIPT)

SKU:
405-010
Rating:
(2)
Q&A:
(1)
1" PVC Sch. 40 Threaded Tee (FIPT)
Magnifying glass
Hover image to zoom
$3.64 each
BOX UP & SAVE 12%
$159.50 box of 50
$3.19 each
In Stock
In Stock
Get 201 Mon, Nov 16
Order by 6PM, receive Monday
Size: 
1"
Connection Type: 
FIPT
FIPTSocket x FIPTSocket x FIPT x SocketSocket x MIPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIPT Connection
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
PVC Schedule 40 Threaded Tee (FIPT)

Note: PVC Schedule 40 Threaded Tee (FIPT) descriptions = (end) x (end) x (middle). Therefore a 3/4" x 3/4" x 1/2" PVC Schedule 40 Threaded Tee (FIPT) has (2) 3/4" Female Thread Connections and a 1/2" Female Threaded Middle Connection.

Specs

–
Connection Type:

FIPT

Color:

White

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Inferior Quality

I used one of these tees in my irrigation setup. Four days after I installed it, it cracked, causing my storage tank to empty and my booster pump to run dry, possibly damaging the latter in the process. I compared this and other Spears branded fittings to other brands and found that all the Spears fittings are much thinner walled than the same fittings from other brands. This might work ok for slip connections, but I will certainly avoid the Spears brand for all my threaded fittings!
Irri-Gator
Fresno, CA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House had them !

No one local had these Tees, Ordered right up and arrived 2 days later
Pete
Mass
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you please confirm the 1" tee Spears 405-010 has indeed all terminations a 1" female FIPT (none is a reducer)?

Asked by Ovidiu 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, that is correct.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy