Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Street Tee (Spigot x Socket x Socket)
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Street Tee (Spigot x Socket x Socket)

SKU:
444-010
Rating:
(1)
Q&A:
(0)
1" PVC Sch. 40 Street Tee (Spigot x Socket x Socket)
Magnifying glass
Hover image to zoom
$5.14 each
BOX UP & SAVE 10%
$69.45 box of 15
$4.63 each
In Stock
In Stock
Get 28 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
This section contains PVC Schedule 40 Street Tees (Spigot x Socket x Socket). PVC Schedule 40 Street Tees are PVC fittings with three ends. PVC Schedule 40 Street Tee descriptions = (end) x (end) x (middle). Therefore a 3/4" PVC Schedule 40 Street Tee has (1) 3/4" Spigot/Street End Connection, (1) 3/4" Socket End Connection, and (1) 3/4" Socket Middle Connection.

Specs

–
Color:

White

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch. 40 90° Street Elbow
SKU: 409-010
1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect piece for my project

Perfect peice to rebuild exisiting pool pump filter setup. Tight existing space to fit reworked plumbing into.
Jeff
Tacoma
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy