Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Sch. 40 Male x Female Adapter
Magnifying glass
Hover image to zoom

1-1/4" PVC Sch. 40 Male x Female Adapter

SKU:
446-012
Rating:
(112)
Q&A:
(0)
1-1/4" PVC Sch. 40 Male x Female Adapter
Magnifying glass
Hover image to zoom
$3.50 each
BOX UP & SAVE 11%
$78.25 box of 25
$3.13 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Color
White

Description

–
PVC Sch. 40 Male x Female Adapter

Specs

–
Connection Type:

MNPT x FNPT

Color:

White

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.93 out of 112 reviews
98% would recommend this product
4.93
out of 112 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
2%
3 star
1%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect for converting irrigation heads to 3/4"

When replacing some damaged irrigation sprinkler heads, the only products that I could find at the local big box stores to fit my situation had a 1/2" inlet. All the in ground fittings were 3/4". I tried unsuccessfully to find this adaptor, but nobody carried them locally. When I attempted to solve the issue by using two fittings to adapt 1/2' male to 3/4" female, the added length cause the sprinkler head to extend too high above the lawn, putting it in jeopardy of lawn mower damage. These fittings solved the problem perfectly. I purchased extras for when I will eventually have to convert more of the sprinkler heads in my irrigation system.
VS

Most Liked Negative Review

I would not recommend this part for a sink faucet

This 3/8'' x 1/2'' pvc schedule 40 female adapter will not work for 3/8''connector for moen sink install , the 3/8'' portion is oversized and will not hookup to a standard 3/8 ;; hookup ! Do not waste your money or time with this adapter , go to the metal alternatives that do work from other manufactures !
Showing 1-10 of 112 reviews

Excellent

Did exactly what I needed
Edg
Bastrop Texas
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product cause there's nothing else similar

Don't use teflon tape on female part of this fitting cause it would easily split. Use pipe dope SLIGHTLY hand tight…..I repeat SLIGHTLY HAND TIGHT. Other than that you'll be fine.
Z from Boston
Boston
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again cause there is really no othe

Do not use teflon tape on female side, only pipe dope.
Z from Boston
Boston
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rapid response to a simple request

This product was used to convert a PVC 3/4" male fitting into a PVC 1/2" female fitting. This saved a lot of time as I replace an old 3/4" irrigation sprinkler body to 1/2" sprinkler body. The process from order placed until order received was less than 72 hours. Thanks SupplyHouse for quick action to get me back on schedule.
Ole Guy
Texas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from them again anytime!~

They had the item I badly need that was no where to be found in Portland, Oregon. I ordered it and in two days I fixed my problem. I will definitely purchase from them again.
Kbsooner
Portland, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved me a ton of time

This adapter worked out great. I wanted to replace some 3/4 in rotors with 1/2 in sprayers utilizing K Rain adjustable nozzles . These adapters fit perfectly and a great price too!
TonyNJ
Jackson, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again

I couldn't find them anywhere else, get place to get all of your fittings. Supply house was very fast and also went out of their way to get all of my fittings!!!
Bobby
Hernando Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely. Exactly what I needed

Our entire sprinkler system is using 3/4", but you can't hardly find any parts in that size from the "big box" hardware stores. Luckily I was able to get this part, which worked perfectly, from SupplyHouse
Lex
Owasso, OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Excellent product, it was used for my irrigation system. Could not find this part in any small and big box stores around me.
Rik
North Star Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and accurate

Crazy fast shipping. This item is not carried at any of the big box DIY stores. Worked perfectly for reducing the 3/4 inch male pipe down to 1/2 inch for my replacement sprinkler head. I bought several for future replacements.
Rick
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy