Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 40 Male Threaded Plug
Magnifying glass
Hover image to zoom
1" PVC Schedule 40 Male Threaded Plug
Magnifying glass
Hover image to zoom
$1.85 each
BOX UP & SAVE 9%
$84.00 box of 50
$1.68 each
In Stock
In Stock
Get 434 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1"
3/8"
Connection Type: 
MNPT
MNPT
This item replaces: 450010

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
1"

Description

–
PVC Schedule 40 Male Threaded Plug

Specs

–
Connection Type:

MNPT

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

4.85 out of 13 reviews
92% would recommend this product
4.85
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Quality PVC Every Time

Hard to get excited about schedule 40 PVC but I have been purchasing Spears products because of the quality of their fittings. This is especially true on threaded products. This 2 inch plug is used on a brass ball valve at the clean out points of an underground irrigation system.
VS

Most Liked Negative Review

Packaging parts with threads

The threads of the copper fittings had to be cleaned up to work properly. Putting them in a plastic bag together and then shipping them together tells me you need Quality Controls. Both shipping and receiving.
Showing 1-10 of 13 reviews

I recommend it.

Good product
Oleh
Oregon
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent shipping

Always fast delivery.
MM
Cleveland,OH
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great Pricing! Rapid delivery! And very accurate updates during ordering and shipment ! These guys have all their T's crossed and i's dotted!!!
Pako Steel Company
Richboro, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packaging parts with threads

The threads of the copper fittings had to be cleaned up to work properly. Putting them in a plastic bag together and then shipping them together tells me you need Quality Controls. Both shipping and receiving.
Rich
Stamford, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great website easy to use

Fast shipping and good price. Just what I needed !!
KBark
Jonesboro, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more of these.

I use these to block vents in bird nest boxes to control nesting temperature in cold weather.
Birdman
Allentown PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY

Product worked as expected.
Skeeter
Oroville, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finishing Touch for a Clean-Out

Every drain line deserves one or more clean-outs. This fitting helps me install those throughout my landscape drain system.
rod
08005
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Noice.

It's a piece o' PVC, so... Good quality. :-)
Pluggittuhpe
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FIT PERFECT!!

I WAS NOT SURE WHAT I NEEDED PUT I ASKED AND I WAS GIVEN THE PART NUMBER THAT WAS WHAT NEEDED!! THANK YOU FOR THE GREAT SERVICE!! john
john
DERMUDA DUNES, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy