Apply to be a TradeMaster!
Main product image of 8" x 4" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

8" x 4" PVC Sch. 40 Saddle (IPS O.D. x Soc)

SKU:
463-582
Rating:
(0)
Q&A:
(0)
8" x 4" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$68.12 each
Backorder
Backorder
Get it Thu, Jul 9 - Thu, Aug 6
Size
8" x 4"
8" x 1"
Connection Type
IPS x Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
8" x 4"
Product Highlight: Color
White

Specs

Connection Type:

IPS x Socket

Color:

White

Size:

8" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy