Apply to be a TradeMaster!
Main product image of 1" Sch. 80 Van Stone Flange (Socket)
Magnifying glass
Hover image to zoom

1" Sch. 80 Van Stone Flange (Socket)

SKU:
854-010
Rating:
(0)
Q&A:
(0)
1" Sch. 80 Van Stone Flange (Socket)
Magnifying glass
Hover image to zoom
$11.03 each
BOX UP & SAVE 9%
$150.90 box of 15
$10.06 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Size: 
1"
Connection Type: 
Socket
Socket x Solid Ring
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Specs

–
Size:

1"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy