Apply to be a TradeMaster!
Main product image of 2" Sch. 80 Van Stone Flange (Socket)
Magnifying glass
Hover image to zoom
2" Sch. 80 Van Stone Flange (Socket)
Magnifying glass
Hover image to zoom
$17.56 each
BOX UP & SAVE 9%
$159.40 box of 10
$15.94 each
In Stock
In Stock
Get 8 Thu, Oct 8
Size: 
2"
2-1/2"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2"
Product Highlight: Color
Gray

Specs

–
Size:

2"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great deal

Great price, free and fast shipping, what's not to like?
BC
Western Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replace in kind. On reverse osmosis unit.
Ernie
Bethlehem, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Great parts
Margie
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a 4 or 8 bolt flange?

Asked by Arnold 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 6" flange requires 8 bolts.

Was this review helpful to you?

Q: Do these come with the hardware and gaskets?

Asked by Merle's Water 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No its just the flange.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy