Apply to be a TradeMaster!
Main product image of 1-1/4" HDPE 90° Street Elbow (Male x Fem)
Magnifying glass
Hover image to zoom
1-1/4" HDPE 90° Street Elbow (Male x Fem)
Magnifying glass
Hover image to zoom
$3.76 each
BOX UP & SAVE 10%
$84.75 box of 25
$3.39 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
1-1/4"

Description

–
High Density Polyethylene 90° Street Elbow (Male x Female Thread)
  • For use on open ended irrigation systems.
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    MPT x FPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    2 out of 1 review
    2
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    100%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good deal if you don't need everything at once.

    Bought a "bag" of 50 fittings I got like 17 one day 12 two days later Then like 20 a couple days after that Then…..no joke 1 a few day later to complete the order Really?
    Sprinkler Guy
    Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy