Apply to be a TradeMaster!
Main product image of 1" HDPE 90° Short Street Elbow (Male x Fem)
Magnifying glass
Hover image to zoom
1" HDPE 90° Short Street Elbow (Male x Fem)
Magnifying glass
Hover image to zoom
$2.40 each
BOX UP & SAVE 10%
$107.50 box of 50
$2.15 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
This item replaces: MS412-010BC

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
1"

Description

–
High Density Polyethylene 90° Street Elbow (Male x Female Thread)
  • For use on open ended irrigation systems.
  • Short Pattern model
  • Specs

    –
    Size:

    1"

    Connection Type:

    MPT x FPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: I'm looking for this street elbow in pipe thread, 3/4 male x 1/2 female. Is that what this is? I'm not sure what HDPE stands for. Thanks, Larry

    Asked by Larry 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Yes, that is 3/4 Male X 1/2" female, HDPE is high density polyethylene.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy