Apply to be a TradeMaster!
Main product image of 1-1/4" PVC DWV Female Trap Adapter (Hub x Slip)
Magnifying glass
Hover image to zoom

1-1/4" PVC DWV Female Trap Adapter (Hub x Slip)

SKU:
P104-012
Rating:
(1)
Q&A:
(0)
1-1/4" PVC DWV Female Trap Adapter (Hub x Slip)
Magnifying glass
Hover image to zoom
$1.83 each
BOX UP & SAVE 11%
$81.00 box of 50
$1.62 each
In Stock
In Stock
Get 46 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Slip Connection
Product Highlight: Size
1-1/4"
Product Highlight: Thread Type
Female Thread Type

Specs

–
Features:

Standard

Size:

1-1/4"

Connection Type:

Socket x Slip

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Needed fittings not available locally. Fast shipping-

needed fittings I could not purchase locally. Supply House had them in stock at competitive pricing. Order was promptly processed and shipped and I had the needed fittings in a few days. The shipping charges were very reasonable and the items were shipped out the same day ordered.
Oldmanhandyman
Central Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy