Apply to be a TradeMaster!
Main product image of 1/2" PVC Sch. 40 Compression Coupling (PVC Gray - EPDM Gasket)
Magnifying glass
Hover image to zoom

1/2" PVC Sch. 40 Compression Coupling (PVC Gray - EPDM Gasket)

SKU:
S110E-05G
Rating:
(0)
Q&A:
(0)
1/2" PVC Sch. 40 Compression Coupling (PVC Gray - EPDM Gasket)
Magnifying glass
Hover image to zoom
$9.37 each
BOX UP & SAVE 10%
$235.20 box of 28
$8.40 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"6"
Features: 
EPDM O-Ring
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
  • Designed for Quick Connections, System Modifications or Repairs
  • Completely Redesigned for Improved Versatility
  • PVC White plus New Industrial PVC Gray
  • Easy-Thread Compression Nut
  • New Spigot Conversion Capability
  • Full Service 200 PSI Pressure Rating
  • NSF Certified for Potable Water Use

Specs

–
Color:

Gray

Features:

EPDM O-Ring

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy