Apply to be a TradeMaster!
Main product image of 3/4" PVC Sch. 40 Compression Coupling (PVC Gray - EPDM Gasket)
Magnifying glass
Hover image to zoom

3/4" PVC Sch. 40 Compression Coupling (PVC Gray - EPDM Gasket)

SKU:
S110E-07G
Rating:
(0)
Q&A:
(0)
3/4" PVC Sch. 40 Compression Coupling (PVC Gray - EPDM Gasket)
Magnifying glass
Hover image to zoom
$12.41 each
BOX UP & SAVE 8%
$274.56 box of 24
$11.44 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Size
3/4"
4"
Features
EPDM O-Ring
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

  • Designed for Quick Connections, System Modifications or Repairs
  • Completely Redesigned for Improved Versatility
  • PVC White plus New Industrial PVC Gray
  • Easy-Thread Compression Nut
  • New Spigot Conversion Capability
  • Full Service 200 PSI Pressure Rating
  • NSF Certified for Potable Water Use

Specs

Color:

Gray

Features:

EPDM O-Ring

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy