Apply to be a TradeMaster!
Main product image of Definite Purpose Contactor - 1 Pole, 30 Amp, 208/240V
Magnifying glass
Hover image to zoom

Definite Purpose Contactor - 1 Pole, 30 Amp, 208/240V

Brand:
Square D
SKU:
8910DP31V09
Rating:
(1)
Q&A:
(0)
Definite Purpose Contactor - 1 Pole, 30 Amp, 208/240V
Magnifying glass
Hover image to zoom
$60.88 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 240v
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open

Description

–
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This one pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz, 220 VAC 50 Hz coil. The contactor has straight through wiring. Contactor is 2.00 inches by 3.29 inches and 2.39 tall. These contactors are UL Listed and CSA Certified.

  • Product or component type: Definite Purpose Contactor
  • [In] rated current: 30 A
  • Motor power hp: 3 hp 230 V AC 1 phase, 2 hp 115 V AC 1 phase
  • Pole contact composition: 1 Normally Open
  • Control circuit voltage: 220 V AC 50 Hz; 208/240 V AC 60 Hz

Specs

–
Product Type:

Magnetic Contactor

Voltage:

208V

240v

Amperage:

30

Poles:

1

Position:

Normally Open

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of Definite Purpose Contactor - 1 Pole, 30 Amp, 208/240V
Definite Purpose Contactor - 1 Pole, 30 Amp, 208/240V
SKU: 8910DP31V09
(1)
208V
240v
30

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great!

Worked like a charm and no problems.
Garyrh
Latrobe, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy