Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 50/70 PSI, DPST
Magnifying glass
Hover image to zoom
Water Pump Pressure Switch, 50/70 PSI, DPST
Magnifying glass
Hover image to zoom
$30.00 each
In Stock
In Stock
Get 52 Tomorrow, Jul 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 50/70 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 30 psi
  • Pressure Switch Range: 5 to 80 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FYG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special FeaturesNitrile or Equivalent Rubber Diaphragm
  • AC Contact Rating10A @ 575V


Specs

Switch:

DPST

Min Pressure (PSI):

5

Max Pressure (PSI):

80

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Perfect out of the box

Quickly install and it's spot on out of the box
Ash
Beaverdam VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Product works fine as described
Dennis
Williamstown NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was exactly what I needed

Product delivered quickly and was exactly what I expected. Easy replacement and works flawlessly
Quacksmacker
Whitesburg, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50/70 PRESSURE SWITCH

My local supply store did not have a 50/70 pressure switch and recommended I try Supply House. It was in stock, good price and delivery was fast. I was very pleased that it didn't come from Asia. It was an exact replacement and working great.
RDK
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works, what can you say?

Bought along with a stainless T package as I needed 50/70 and the T packages only come with a 30/50 or 40/60, neither of which are rated to adjust to 70 - I should probably make the T package down a star for not letting you swap out the switch... Switch connects up just fine as you'd expect and works, just like the old one did for the last 30 years - I replaced it because we're relocating the (new!) pressure tank to a lower elevation where there's actually room for it and anyways who's going to trust a pressure switch for another 30 years?
ning
Gold County CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like this product

the shipping of this store was fast I recommend it very good service
Wandy
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works - included no manual / instructions / warranty

The uint came inn a plain box with no warranty details or instructions at all. Product is working just fine. I have it set to 50/60 so we get good constant pressure.
Keith
Nashville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy