Stiebel Eltron has been a world leader in advanced water heating technology for almost 90 years. Our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance & reliability. Mini Series tankless models are ideal for residential and commercial point-of-use hand-washing sink applications including: bathrooms, cabins, offices, stores, warehouses, and restaurants. Minis are 99% efficient, heating water instantaneously and endlessly and, unlike tank water heaters, have no stand-by energy losses. No venting is necessary. The sleek, super-compact design allows installation with the unit visible. The temperature of the water delivered by a Mini depends on the incoming cold water temperature, the water flow through the unit, and the size of the Mini model that is installed. Mini models excel at supplying water at a constant temperature but must be carefully matched to the flow rate of the sink being plumbed to operate properly.
| Installation Type: | Residential Point of Use Commercial |
|---|---|
| Application: | Residential Commercial 1 Sink Point of Use |
| Fuel Type: | Electric |
| Wire Size: | 10 |
| Breaker: | 25 |
| Amps (240V): | 23.8 |
| Amps (208V): | 20.6 |
| KW (240V): | 5.7 |
| KW (208V): | 4.3 |
| Min Flow (GPM): | .77 |
| Max Flow (GPM): | 2 |
| Voltage: | 208V 240v |
| Height (Inches): | 6.5" |
| Width (Inches): | 7-1/2" |
| Depth (Inches): | 3-1/4" |
| Warranty: | 10 Year Limited/3 Year Parts |
| Water Connection: | 3/8" |
Be the first to write a review.
The unit needs to be hardwired.
Stiebel Eltron does not recommend the use of their electric tankless water heaters for space heating applications. Using one for such an application would void the manufacturer warranty.