Apply to be a TradeMaster!
Main product image of Mini 2-1, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Mini 2-1, Point-of-Use, Tankless Electric Water Heater

SKU:
231045
Rating:
(5)
Q&A:
(1)
Mini 2-1, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.3 MAX GPM
Product Highlight: Warranty
10 Year Limited/3 Year Parts Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Width (Inches)
7-1/2" Width

Description

–
Stiebel Eltron Mini 2-1, 1.8 kW Point-of-Use Tankless Electric Water Heater

Stiebel Eltron has been a world leader in advanced water heating technology for almost 90 years. Our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance & reliability. Mini Series tankless models are ideal for residential and commercial point-of-use hand-washing sink applications including: bathrooms, cabins, offices, stores, warehouses, and restaurants. Minis are 99% efficient, heating water instantaneously and endlessly and, unlike tank water heaters, have no stand-by energy losses. No venting is necessary. The sleek, super-compact design allows installation with the unit visible. The temperature of the water delivered by a Mini depends on the incoming cold water temperature, the water flow through the unit, and the size of the Mini model that is installed. Mini models excel at supplying water at a constant temperature but must be carefully matched to the flow rate of the sink being plumbed to operate properly.

  • Professional installation recommended
  • Can be mounted with fittings pointed up or down
  • Pre-wired pigtail included
  • Refer to the Mini Sizing Guide to determine which size you need; call Stiebel Eltron at 800.582.8423 with any sizing questions
  • Mini 2-1 tankless electric water heaters are designed to provide warm water around 100 degrees F / 38 degrees C for hand washing at 1 ultra-low flow (0.35 gpm) sink
  • Mini 2-1 models require 120 volt electric service, 1 dedicated 15 amp breaker, 14 gauge copper wiring, and have 3/8" plumbing connections
  • Mini 2-1 models are shipped with a 0.35 gpm pressure compensating flow reducer/aerator that fits on most faucets and should be installed
  • The Nichrome (nickel-chromium) Direct Coil™ heating element in all Mini Series models is controlled by a flow switch to prevent dry-firing and failure, and is additionally equipped with a safety high-limit with manual reset"

Specs

–
Voltage:

120v

Application:

1 Sink

Point of Use

Wire Size:

14

Phase:

1

Fuel Type:

Electric

KW (120V):

1.8

Amperage:

15

Working Pressure (PSI):

150 psi

Breaker:

15

Min Flow (GPM):

.21

Max Flow (GPM):

0.3

Width (Inches):

7-1/2"

Height:

6.5"

Depth (Inches):

3-1/4"

Warranty:

10 Year Limited/3 Year Parts

Height (Inches):

6.5"

Water Connection:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Solventum

Product Reviews

2 out of 5 reviews
40% would recommend this product
2
out of 5 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
20%
3 star
20%
2 star
0%
1 star
60%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Terrible

I'm really dissapointed in this product!!! Even with the adapter on the faucet, their is very little pressure. JUNK
UNHAPPY
Il.
2 years ago
Was this review helpful to you?

worthless

bathroom undersink luke warm
mark
sedona az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good product and great price. Easy to install.
Samiam
Lancaster, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not a good unit

unit do not supply enough water to wash hand.
dbull
ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

satisfied for the use

The water pressure needs to be reduced, good for hand washing or washing out a glass, not for cleaning dishes, warms up great but would go for the larger wattage unit. Would only recommend for small a small bar sink
home owner
mass
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can Mini 2 be used to take showers

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The MINI2 puts out only 0.32 gallons of 90 to 100 degree water per minute. Showers require about 2-2.5 gallons per minute, so this would not be adequate for a hot shower.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy