Apply to be a TradeMaster!
Main product image of Mini 3.5-1, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Mini 3.5-1, Point-of-Use, Tankless Electric Water Heater

SKU:
232099
Rating:
(0)
Q&A:
(0)
Mini 3.5-1, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Installation Type
Point of Use, Residential, Commercial
Product Highlight: Warranty
10 Year Limited/3 Year Parts Warranty
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
3-1/4" Depth

Description

–
Stiebel Eltron has been a world leader in advanced water heating technology for almost 90 years. Our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance & reliability. Mini Series tankless models are ideal for residential and commercial point-of-use hand-washing sink applications including: bathrooms, cabins, offices, stores, warehouses, and restaurants. Minis are 99% efficient, heating water instantaneously and endlessly and, unlike tank water heaters, have no stand-by energy losses. No venting is necessary. The sleek, super-compact design allows installation with the unit visible. The temperature of the water delivered by a Mini depends on the incoming cold water temperature, the water flow through the unit, and the size of the Mini model that is installed. Mini models excel at supplying water at a constant temperature but must be carefully matched to the flow rate of the sink being plumbed to operate properly.

  • Professional installation recommended
  • Can be mounted with fittings pointed up or down
  • Pre-wired pigtail included
  • Refer to the Mini Sizing Guide to determine which size you need; call Stiebel Eltron at 800.582.8423 with any sizing questions
  • Mini 3.5-1 tankless electric water heaters are designed to provide warm water around 100 degrees F /38 degrees C for hand washing at 1 standard flow (0.66 gpm) sink
  • Mini 3.5-1 models require 120 volt electric service, 1 dedicated 30 amp breaker, 10 gauge copper wiring, and have 3/8" plumbing connections
  • Mini 3.5-1 models are shipped with a 0.66 gpm pressure compensating flow reducer/aerator that fits on most faucets and should be installed
  • The Nichrome (nickel-chromium) Direct Coil™ heating element in all Mini Series models is controlled by a flow switch to prevent dry-firing and failure, and is additionally equipped with a safety high-limit with manual reset

Specs

–
Installation Type:

Point of Use

Residential

Commercial

Application:

Commercial

Residential

Point of Use

1 Sink

Fuel Type:

Electric

Wire Size:

10

Phase:

1

Voltage:

120v

Amps (120V):

29

Breaker:

30

KW (120V):

3.5

Min Flow (GPM):

.4

Depth (Inches):

3-1/4"

Working Pressure (PSI):

150 psi

Max Flow (GPM):

2

Height:

6.5"

Width (Inches):

7-1/2"

Warranty:

10 Year Limited/3 Year Parts

Height (Inches):

6.5"

Water Connection:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ZEP-1 Stainless Steel Thermal Expansion Tank
SKU: ZEP-1
Zilmet
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy