Shop Resideo Sale
Main product image of SHC 4, Mini Tank, Electric Water Heater
Magnifying glass
Hover image to zoom

SHC 4, Mini Tank, Electric Water Heater

SKU:
234046
Rating:
(3)
Q&A:
(1)
SHC 4, Mini Tank, Electric Water Heater
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year (Tank)/ 2 Year (Parts) Warranty
Product Highlight: Capacity (Gallons)
4 Gallons
Product Highlight: Height (Inches)
19.75" Height
Product Highlight: Installation Type
Point of Use
Product Highlight: Voltage
120v

Description

–
SHC Mini-Tank installs right under or near a sink and provides hot water for hand washing or kitchen type applications either as a stand-alone hot water source or as a booster for remote central tank. Lightweight and compact, the SHC mounts to the wall (bracket included), draws 11.3 A and plugs into a 110–120 V outlet.

  • T & P valve included
  • Glass-lined tank
  • 1/2" NPT brass water connections
  • Wall-mounted
  • Stainless steel dip tube
  • Plugs into 120 V, 15 A outlet
  • 6-year warranty on tank / 2-year components
  • Reduces standby losses
  • Manufactured in Germany

Specs

–
Installation Type:

Point of Use

Application:

Point of Use

1 Sink

Voltage:

120v

KW (120V):

1.3

Amps (120V):

11.3

Capacity (Gallons):

4

Temperature Range (F):

68°F - 140°F

Width (Inches):

12-7/25"

12-5/8"

Height (Inches):

19.75"

Depth (Inches):

12-1/2"

Fuel Type:

Electric

Warranty:

6 Year (Tank)/ 2 Year (Parts)

Efficiency:

99%

Water Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Haymaker Descaler
SKU: 35230
Hercules

6 Replacement Parts

SHC Heating Element Assembly, 1300 W [For 1645 Code And Higher/Newer], 323213
SKU: 323213
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great waterheater

Great water heater have it under the kitchen sink.
Dave
Okarie, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Special Water Heater

Works quite well, I am quite happy 😊
Spicy Me
Hugo Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Hot water heater is perfect. fits just where we needed it. Transaction was quick with no issues.
Eugene
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used as a heat source for radiant floor warming not to heat room just warm floor

Asked by Herbert 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Using this unit for space heating voids the warranty and is not suggested by Stiebel Eltron.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy