Apply to be a TradeMaster!
Main product image of Single Stage Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom

Single Stage Oil Pump (3450 RPM)

Brand:
Suntec
SKU:
A2VA-3006B
Rating:
(8)
Q&A:
(0)
Single Stage Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom
$134.22 each
In Stock
In Stock
Get 34 Mon, Sep 21
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
3450 RPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Rotation
R.H.

Description

The A2VA-3006-B model has a unique circuit that contains two separate cut-on and cutoff mechanisms :

  • The cone valve – diaphragm valve circuit gives a high speed cut-on regardless of type of control used.
  • The solenoid bypassing circuit can be used to achieve cut-on and cut-off at full operation speed. It provides cut-off at full operating speed regardless of which type of control is used.
  • The pump circuit contains a positive displacement involute gear set and four controlling valves. This model is specially engineered for B20 use (Viton O-rings and lip seal, special materials for piston and diaphragm valve)


Applications:
  • Fuel oil #2 and lighter, B6-B20 (blends from 6% up to 20% biodiesel, per ASTM D396) or fuel oil #4.
  • One pipe system (two-pipe system possible).

Specs

Flow Rate (GPH):

4.0 GPH

Type:

1 Stage Oil Pump w/ Solenoid

Rotation:

R.H.

Nozzle Location:

R.H.

Application:

Heating

Max Pressure (PSI):

200

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
SKU: 21805U
R.W. Beckett

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

new upgraded pump

this new pump has the upgraded viton seals that can handle bio-fuel. great quality unit.
new guy
ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This worked well👍

Got the oil pump… keeping everyone warm thanks
Paddy 1RB
Fitchburg Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product so far.

Replaced a leaking at the shaft becket pump with this pump that is biofuel rated and it's working perfectly.
Rob D
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fuel pump

Great for multiple oem burners! Now rated up to 20 percent biofuel!
Keithy
Essex Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so far so good. only time will tell.

works fine. great company to deal with.
big guy
medina ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

Needed my part immediately and received it right away! Will order from Supply House again! Thank you all!
Scott
Worcester, Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oil pump

A seal wore out on a Bock oil-fired water heater and caused a nuisance drip of oil. Things got worse and I replaced the pump with this new one. Pressure setting was the same. We're in hot water, now!
JesseD
Northern Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price [...]

Suntec makes a good product but pexsupply has good prices [...]
Eman
Hartland,vermont
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy