Shop Resideo Sale
Main product image of Replacement Utility Motor, 120V
Magnifying glass
Hover image to zoom

Replacement Utility Motor, 120V

Brand:
Supco
SKU:
SM690C
Rating:
(5)
Q&A:
(0)
Replacement Utility Motor, 120V
Magnifying glass
Hover image to zoom
$40.97 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.4 Amps

Description

–
Replacement for all C-frame and 3-1/2" round style motors. Includes complete hardware and mounting kit.

Features:
  • Includes fan blades: 4" (FB402) & 5-1/4" (FB550)
  • Impedance protected
  • Sleeve design
  • UL® Recognized
  • CSA® Approved
  • Stack size: 5/8"
  • Shaft dimensions: 3/16" X 1-1/4"
  • Type: Sleeve


Applications:
  • Reach in cooler and freezer evaporators
  • Walk in cooler and freezer evaporators
  • Exhaust Fans, Ventilator Fans and Range Hoods
  • Electric Unit and Forced Air Heaters

Specs

–
Type:

Motor

Amperage:

0.4

RPM:

3000

Voltage:

120v

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good solid motor .Will buy more and use them.

Used in reach in cooler.
Ali
Salisbury, MD
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed new evaporator fans for our randell commercial fridge

Our fans went out due to a power failure and these replacements were less then a quarter the price of the oem. Not a perfect fit and does require minor adjustments to get perfect but would buy again! Shipping is fast and will use this company for any future repair needs.
Twin dudes
Nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect.

Works great. Very quite. Great price.
Louis
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The product worked well for me.
Trey
Darlington, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced Condenser Motor in Vinotemp Bev Cooler

An almost perfect replacement for Vinotemp Bev Cooler when mnf said "obsolete, part no longer available". And at a fraction of the price of what the OEM had wanted for replacement anyway. I did have to splice wires as, no matching connector. Fortunately this one had two fans with it as I couldn't use OEM fan as it was different shaft size. This motor is louder than the OEM it replaced.
tjh
Vallejo, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy