Apply to be a TradeMaster!
Main product image of 0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom

0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

Brand:
Taco
SKU:
0010-MSF2-IFC
Rating:
(4)
Q&A:
(1)
0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom
$489.74 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
29 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0010 3-Speed Service Pump is designed as an ideal replacement circulator for service contractors to use on any emergency no-heat call. The 0010 3-Speed replaces most commonly used circulators. Simply install it and set the speed to match the original pump performance. The handy new four bolt flange matches up to any pump regardless of style, type or age.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • 4-bolt universal flange (0010 only)
  • Removable high-flow Integral Flow Check (IFC+)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

Replacement Parts List:
  • Casing O-Ring: 0010-032RP
  • Flange Gasket Set: 007-007RP
  • Capacitor or PC Board: 007-002RP
  • Cartridge Assembly Complete: 0010-031RP
  • Valve Addembly Trans/Relay: 0012-021RP

Specs

–
Amperage:

1.1

Type:

3-Speed Pump

Material:

Cast Iron

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/20

Connection Size:

1"

3/4"

1-1/2"

1-1/4"

Max Flow (GPM):

29

Flow Range (GPM):

0-29

Max Head (Ft):

10.5

Head Range (ft.):

0-10.5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)
SKU: 3450-T2
Taco

5 Replacement Parts

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Decent pump

Decent pump, good speed options, selector switch is cheap and fragile. Been having problems with TACO products lately, even after price increases.
Josh
Co
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

The first one I received was damaged. the shipping box was not damaged. the electrical box was not fastened to the motor, I called supply house and they sent me a new one. This one was better the electrical box was secured with one spot weld or rivet, the other one was broken. I needed it so I put it on and I works as intended. I think Taco's quality is not what I am used to.
handy bob
ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Popular pump, arrived quickly

This is the pump I use as a higher flow boiler pump for larger residential and light commercial systems. the integral check is a great help when you have multiple boilers operating in stages. Works well as a zone pump for external hot water maker.
Breckandy
Breckenridge, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend

The most amazing part of this pump is its size and versitility. This unit replaced a dinosour thatwas 3 x's its size and having the 3 speeds available makes it universal for alot of applications. Matter of fact it is so powerful I only had to use the slowest speed
diyourself
new jersey
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need a replacemant pump for a LR20BF Bell & Gossett pump. What do you recommend.

Asked by Dennis 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend the 0010-MSF1-IFC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy