Apply to be a TradeMaster!
Main product image of 0010 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP
Magnifying glass
Hover image to zoom

0010 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP

Brand:
Taco
SKU:
0010-SF3-IFC
Rating:
(0)
Q&A:
(0)
0010 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
30 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0010-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with 00® circulators. Ideal for residential or light commercial hydronic or radiant heating, hydro-air fan coils, indirect water heaters or domestic water recirculation systems. By locating the IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC increases the flow performance over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. Taco's patented Priority Zoning Circulator with built-in transformer, relay, priority switch and optional IFC in one complete, compact package makes it ideal for zoning.

Features:
  • Integral Flow Check: Prevents gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output - Compact design
  • Wide range of applications
  • Flanged connections


Replacement Parts List:
Casing O-Ring: 0010-008RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0010-022RP
Valve Assembly Trans/Relay: 0012-021RP

Specs

–
Application:

Heating

Material:

Stainless Steel

Horse Power:

1/8

Type:

Pump

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

1.17

RPM:

3250

Head Range (ft.):

0-9

Max Head (Ft):

9

Max Flow (GPM):

30

Flow Range (GPM):

0-30

Temperature Range (F):

40°F to 230°F

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1-1/4"

3/4"

1-1/2"

1"

Warranty:

3 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Horse Power
Type
Voltage
CURRENT ITEM
Product Image of 0010 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP
0010 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP
SKU: 0010-SF3-IFC
Heating
Stainless Steel
1/8
Pump
115V
UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt
SKU: 52722520
Heating
Bronze
1/6
3-Speed Pump
115V

You May Also Need

6 Replacement Parts

IFC Replacement Kit for Select Taco Pumps
SKU: 0012-021RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy