TM_Acquisition-S
0012 Cast Iron Circulator (HV Equivalent), 1/8 HP, Rotated 1-1/2" Flanges

0012 Cast Iron Circulator (HV Equivalent), 1/8 HP, Rotated 1-1/2" Flanges

Brand:
Taco
SKU:
0012-F4-4
Rating:
(0)
Q&A:
(0)
0012 Cast Iron Circulator (HV Equivalent), 1/8 HP, Rotated 1-1/2" Flanges
$548.54 each
Backorder
Backorder
Get it Tue, Oct 24 - Tue, Nov 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Horse Power icon
1/8 HP
Warranty icon
3 Year Warranty
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
50 MAX GPM
Max Pressure (PSI) icon
125 PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-50 GPM
Head Range: 0-14.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 1-1/4", 1-1/2", 2" Flanged
The High Velocity Series Taco 0012 Cartridge Circulator is specifically designed for high-flow/medium-head applications in large residential/light commercial systems. Exclusive, Anti Condensate Baffle (ACB) protects motor windings on chilled water jobs. Available in cast iron or bronze construction. Bronze can be used on open-loop systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Universal flange-to-flange dimensions and orientation allow the 0012 to easily replace other models. 0012-F4 is a direct replacement for the HV Series and the 0012-F4-1 is a direct replacement for the 2" Series using existing flanges.
Features
Exclusive Anti-Condensate Baffle (ACB) with Ambient Air Flow-Protects motor windings against condensate buildup
High Velocity Performance Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Packed with 1-1/2" Flanges (19401542F)

Typical Applications
Large BTUH Boilers
2" Recirculation Loops
Primary/Secondary Loops
Commercial Water Heaters Light Commercial Heating and Cooling Systems

Replacement Parts List:
Casing O-Ring: 0012-006RP
Flange Gasket Set: 0012-020RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0012-011RP

Specs

Material:

Cast Iron

Amperage:

1.33

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

1-1/2"

Flow Range (GPM):

0-50

Max Flow (GPM):

50

Head Range (ft.):

0-14.5

Max Head (Ft):

14.5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy