Apply to be a TradeMaster!
Main product image of 0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor
Magnifying glass
Hover image to zoom

0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor

Brand:
Taco
SKU:
0015E3-2F2
Rating:
(12)
Q&A:
(1)
0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor
Magnifying glass
Hover image to zoom
$272.04 each
In Stock
In Stock
Get 61 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
0.54 Amps
Product Highlight: Material
Cast Iron
Product Highlight: RPM
4830 RPM

Description

–
Taco 0015e3™is a variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. It’s ideal for hydronic systems zoned with circulators or zone valves. With 3 easy settings, the 0015e3 delivers performance, reliability and ease of installation that made the 00® famous.

Features:
  • 3 easy settings: LOW (5 feet head), MEDIUM (10 feet head), HIGH (18 feet head), 16 gpm max flow.
  • Dual electrical knockouts, 6” stranded wire leads included for easy wiring.
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • Optional 2-way flange model reduces SKU’s and provides universal fit-up to any flange position.
  • Double insulated. No ground wire required.
  • Whisper quiet operation.

Specs

–
Type:

Var. Speed Pump

Max Flow (GPM):

16

Max Head (Ft):

18

Amperage:

0.54

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

4830

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

Product Reviews

4.75 out of 12 reviews
92% would recommend this product
4.75
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quiet heat

Installed in 15 minutes. Quiet running with no pipe banging noise. Rempves air from system. Variable speed motor and more pumpimg power when needed on severely cold days. Much more pumping power than the 007 which wasnt doing its job on the really cold days below 10 degrees. Like the LED feature so you know when there is trouble. Highly recomended and easy installation for a handy home owner to do.
VS

Most Liked Negative Review

Lasted 3 years, then just totally died

These Taco pumps are not what they used to be. The old 007 could last 20 years, for all the ECM and cast iron claims. Remember you get a 1 year warranty, tells the story mine lasted 3 years and totally dead. LED was out, useless. Very surprised and let down by Taco. The install is clean, spotless with perfect water quality
Showing 1-10 of 12 reviews

Lasted 3 years, then just totally died

These Taco pumps are not what they used to be. The old 007 could last 20 years, for all the ECM and cast iron claims. Remember you get a 1 year warranty, tells the story mine lasted 3 years and totally dead. LED was out, useless. Very surprised and let down by Taco. The install is clean, spotless with perfect water quality
Chris
Boston
19 days ago
Was this review helpful to you?

so far yes

I went through three 009 pumps and two replacement cartridges as well as two of the 007 pumps. This pump is quieter and has run flawlessly since I mounted the pump about 8-10 away from the elbow coming out of the outside boiler. I have to say that it was asking how the pump should be installed on an outside wood boiler page on a Face Book page
Russ
Southwestern Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Works great pump. Did exactly what I need. The multiple speed is a great feature
Stephen
Westchester
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best circulator pump I ever used

Best circulator pump I ever used and I have eight boilers running. This is for a fifth floor apartment and it works great
Larry
New York city
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great upgrade/replacement

Swapped out an older Taco 00 series pump, saw immediate power savings. Had to turn down flow rate (further improving electrical efficiency) after 1st day as it was over running the Taco 007 system circulator. Already have had some sub 20 degree days-working great and quietly too
MIDad443
Farmington MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely do business with Supply house again!!

Had difficulty finding an item I desperately needed, Suppyhouse not only stocked it but I placed the order early Fri evening. Didn't expect shipment til Mon but I got it the very next day on a Sat (literally like next day shipping at no additional charge), installed it & although it's only been 3 weeks it's been working like a charm.
Boiler diy'er
Queens, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

look at 0015E3-2F4 if needed quickly

0015E3-2F2 part is a 2 hole flange, new part 0015E3-2F4 is a 4 hole flange allowing 90 deg mounting rotation.
Dave A
Leechburg, PA
5 years ago
Was this review helpful to you?

Good product at a good price w/knowledgeable employees

Called SH to learn more about the product and the best circulator for my application. Spoke with Josh, who was very helpful and knowledgeable. Ordered it and received it in 2 days like promised. Installed the taco water circulator with no issues. Would do it again in a heart beat.
Barry
Hammonton nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for B&G series 100

My 150,000 BTU single zone oil-fired boiler's circulator pump seized up over the summer and rather than repair it, it made sense to replace it with this Taco pump and never have to worry about oiling bearings again. It is much smaller and makes almost no noise when running.
DIY Bob
Mount Vernon NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this e-series pump

This a better intelligent pump. No issues. Service from Supplyhouse was excellent and expedited.
Dipu
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit have a built in check valve?

Asked by Thomas 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy