Apply to be a TradeMaster!
Main product image of 0014 Stainless Steel Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
0014 Stainless Steel Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
$771.54 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
32 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-32
GPM Head Range: 0-22 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature, Cast Iron: 230 degrees F (110 degrees C)
Maximum Fluid Temperature, Stainless Steel: 220 degrees F (104 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Taco 0014 is specifically designed for medium head / medium flow applications in large residential and light commercial systems. Ideal for large BTUH boilers, primary/secondary loops, commercial water heaters, and light commercial heating and cooling systems. The Stainless Steel 0014 should be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0014 to easily replace other models. The compact, direct-drive, low power consumption design makes it ideal for high-efficiency jobs.

Features:
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless Steel Construction

Typical Applications
Hydronic Heating
Add-A-Zone Additions
Zoning with Circulators
Chilled Water Cooling
Domestic Water Systems

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0014-003RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

1.55

Horse Power:

1/8

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Type:

Pump

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-32

Max Flow (GPM):

32

Max Head (Ft):

22

Head Range (ft.):

0-22

Max Pressure (PSI):

125

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Material
Application
Amperage
Horse Power
RPM
CURRENT ITEM
Product Image of 0014 Stainless Steel Circulator, 1/8 HP
0014 Stainless Steel Circulator, 1/8 HP
SKU: 0014-SF1
Stainless Steel
Heating
1.55
1/8
3250
Stainless Steel
Heating
1.8
1/6
3380

You May Also Need

5 Replacement Parts

Taco Capacitor for 009 Circulator Pumps
SKU: 009-018RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy