Apply to be a TradeMaster!
Main product image of 003-BC4 Bronze Circulator (1/2" Sweat) 1/40 HP
Magnifying glass
Hover image to zoom
003-BC4 Bronze Circulator (1/2" Sweat) 1/40 HP
Magnifying glass
Hover image to zoom
$423.55 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The Taco 003 is designed for circulating hot or chilled fresh water in open or closed loop, lower flow applications. Flow characteristics are ideal for Domestic HotWater Recirculation, Heat Recovery units,Water Source Heat Pumps, and PotableWater systems. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

This item abides by the 2014 low lead requirements

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assy. Complete: 003-001RP

Specs

–
Material:

Bronze

Amperage:

0.43

Horse Power:

1/40

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Flow Range (GPM):

0-7

Max Flow (GPM):

7

Head Range (ft.):

0-4.5

Max Head (Ft):

4.5

Hertz:

60

Phase:

1

Connection Size:

1/2"

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Sweat

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Horse Power
Voltage
Max Pressure (PSI)
Type
Bronze
1/40
115V
125
Pump
1/2" Sweat UP15-10B5 1-Speed Bronze Circulator Pump, 115V, 1/25 HP
SKU: 59896213
Bronze
1/25
115V
145
1-Speed Pump

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good

Excellent
Nd mechanical inc
Brooklyn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would

solar tank works great
wayno
largo florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

replacement of same pump for for my hot water system. company could not find replacement .so order from you . love the timely delivery and great service
mike
windsor co
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I don't have to buyit again for my home !

I hope we don't have to replace this again. BUT, it is doing what it is suppose to. You delivered quickly and it was as expected to put in!
none
Grand Junction, Co
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent - compatible with earlier model

Purchased this one to replace the one installed in our solar hot water system in 2010. Did not need to replace the entire pump since the part plumbed in was compatible with the body of this replacement - I'd called Taco first to make sure our old grey painted one was indeed compatible with the new bronze painted one since I wanted to keep things simple. It was, just four bolts and some simple wiring, and I was back in business. I'd tried a new cartridge in the old pump, but that hadn't fixed the problem. The new pump has been installed now for a couple of weeks and seems to have resolved the issue.
Panda792
Treasure Island, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy Taco Pumps & recommend them to others

This pump is used to circulate hot water in one of the buildings where I work, it does a great job in keeping the water hot in the lines. When the cartridge needs to be changed out,it's a simple task to do so.
Pete
Gallup, NM
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy