Shop Resideo Sale
Main product image of 006 (1/2" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP
Magnifying glass
Hover image to zoom

006 (1/2" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP

Brand:
Taco
SKU:
006-BC7-1IFC
Rating:
(2)
Q&A:
(2)
006 (1/2" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

This item abides by the 2014 low lead requirements.

Overview
The compact Taco 006-IFC® with an Integral Flow Check is designed for circulating hot and chilled fresh water in open and closed loop applications. With its patented location at the impeller inlet, the IFC eliminates the added installation costs of a separate in-line flow check, simplifies piping, and improves system performance. The unique, replaceable cartridge contains all moving parts and is easy to service instead of replacing the entire unit. It's self-lubricating, maintenance free design provides quiet, efficient operation and unmatched reliability.

Features
  • Integral Flow Check (IFC®) Patent# 5,664,939
    • Prevents gravity flow / reverse flow
    • Eliminates separate in-line flow check
    • Reduces installed cost
    • Improves system performance
    • Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-Maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide Range of applications
  • Bronze Construction - 1/2" Sweat

Application
  • Domestic Hot Water Recirculation
  • Water Source Heat Pumps
  • Hydro-Air Fan Coils
  • Potable Water Systems
  • Heat Recovery Units

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP
Valve Assembly Trans/Relay: 006-047RP

Specs

–
Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Flow Range (GPM):

0-9

Max Flow (GPM):

9

Max Head (Ft):

8

Head Range (ft.):

0-8

Connection Size:

1/2"

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Sweat

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
Bronze
115V
125
Pump
1/40
1/2" Sweat UP15-18BUC5 1-Speed Bronze Circulator Pump, 115V, 1/25 HP
SKU: 59896123
Bronze
115V
145
1-Speed Pump
1/25

You May Also Need

1" Premium Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
SKU: TTK-100C-PRM
Taco

8 Replacement Parts

Taco Replacement Casing O-Ring for Select 003-007 Models
SKU: 007-003RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 2 reviews
2.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

User Guide Missing Pages

The user guide is missing 2 pages. Unfortunately one of the pages missing shows how to install the check valve. Mine had disintegrated, so I had no idea how it went in, and as a result I installed it incorrectly. Luckily I caught it before the pump completely burned up, after finding the whole document on a competitor's website. I replaced the cartridge in this pump, and as the other reviewer said, it is now noisier than it was before. I'll live with it for now, as I don't want to spend the additional money to only have a 50/50 chance that it'll be quieter.
pjufc14
Northeast PA
3 years ago
Was this review helpful to you?

A little noisy

This was a direct replacement, the old pump was silent. The new one on the other hand is not silent at all. If it was any noisier it would have to be removed. Not really an easy task because it has to be sweated in place not bolt on.
KB
Lindenhurst NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Why would I need an Integral Flow Check for a home water heater at a single story house?

Asked by Larry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It depends on the system, some plumbers like to stop the back flow of water when the pump is off.

Was this review helpful to you?

Q: the model number on picture does not state it is an IFC the original one I have actually says what it is which is what you are advertising a 006-bc7-1IFC. Has there been a model number change which leaves out the IFC but it's really there?

Asked by parts finder 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The picture is not always accurate, often they are a stock photo. the 006-BC7-1IFC, does have a Integral float check.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy