Shop Resideo Sale
Main product image of 006 (3/4" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP
Magnifying glass
Hover image to zoom

006 (3/4" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP

Brand:
Taco
SKU:
006-BC7-IFC
Rating:
(10)
Q&A:
(0)
006 (3/4" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Note: This item abides by the 2014 low lead requirements.

Overview
The compact Taco 006-IFC® with an Integral Flow Check is designed for circulating hot and chilled fresh water in open and closed loop applications. With its patented location at the impeller inlet, the IFC eliminates the added installation costs of a separate in-line flow check, simplifies piping, and improves system performance. The unique, replaceable cartridge contains all moving parts and is easy to service instead of replacing the entire unit. It's self-lubricating, maintenance free design provides quiet, efficient operation and unmatched reliability.

Features
  • Integral Flow Check (IFC®) Patent# 5,664,939
    • Prevents gravity flow / reverse flow
    • Eliminates separate in-line flow check
    • Reduces installed cost
    • Improves system performance
    • Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-Maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide Range of applications
  • Bronze Construction - 3/4" Sweat

Application
  • Domestic Hot Water Recirculation
  • Water Source Heat Pumps
  • Hydro-Air Fan Coils
  • Potable Water Systems
  • Heat Recovery Units

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP
Valve Assembly Trans/Relay: 006-047RP

Specs

–
Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Max Flow (GPM):

9

Flow Range (GPM):

0-9

Max Head (Ft):

8

Head Range (ft.):

0-8

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Sweat

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
Bronze
115V
125
Pump
1/40
3/4" Sweat UP15-18BUC7 1-Speed Bronze Circulator Pump, 115V, 1/25 HP
SKU: 59896124
Bronze
115V
145
1-Speed Pump
1/25

You May Also Need

3/4" Copper Coupling
SKU: 30904
Elkhart

8 Replacement Parts

Backflow Preventer Cartridge
SKU: 3450-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Exactly what i needed

I needed this part for a 25 year old aqua-therm system, specifically the impeller side. It was ordered Friday and showed up that next Saturday to be able to fix my heat in the middle of December. Also this was the lowest priced one I could find.
john
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used Taco products for years with great success

I used this for a replacement in a hydronic air handler. It was easy to install and worked perfectly
John
Herndon Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump !

Fit the job perfectly !
Jimmy D
Auburn Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working perfectly!

Hi. I was glad to find this recirculating hot water pump on your site at a reasonable price, and really appreciated the option of returns with no restocking fee for 90 (I think) days, as well as the 3-year warranty. This was after our plumber wanted to charge a lot more for the same pump. And finally, delivery was very smooth and just when promised. So, thank you very much!
Esther
Santa Barbara, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, love the integrated flow check

so far, so good
emfguy
Santa Rosa. CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had the part in two days where it took others two weeks

I needed this part for an emergency repair. It was exactly what I needed and only took two days where it took my normal supplier over two weeks! I will definitely order again.
Culpeper Commons Apartments
Culpeper VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

correct motor

correct bronze circulator, less money than anywhere else
D
Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

used as an exact replacement for an existing one. Wanted to replace without having to solder fittings. Only problem I encountered was the o ring shipped with new pump did not align with the old pumps body. when pump was reassembled it leaked. Thankfully the o ring from the old pump was good and I was able to use it. It was a much thicker o ring
sudden sam
florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco Pump

It worked like charm better than the pump I removed.
josofar
Colorado
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco Bronze Pump

Well made pump, reasonably priced!
sjc
Wyalusing PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy